Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP6331000041

Eppendorf® Mastercycler® nexus

new

Gradient, complete unit, aluminum block, AC/DC input 230V (GB plug)

Synonym(s):

Heaters, gradient thermal cyclers, pcr thermal cyclers, pcr thermo cyclers, thermal cyclers, thermo cyclers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104405

feature

to hold 96 x 0.1mL PCR tubes OR 96 x 0.2mL PCR tubes OR 71 x 0.5mL PCR tubes OR 1 PCR plate (96 wells) OR 38x0.5mL Eppendorf PCR tubes
CSA and CE compliant
Gradient
aluminum block
complete unit
gradient block

packaging

pkg of 1 ea

manufacturer/tradename

Eppendorf® 6331000041

parameter

1-20 °C (gradient range)
4-99 °C temp. range
±0.2 °C temperature

W × D × H

25 cm × 41.2 cm × 32.1 cm

weight

10.9 kg

Looking for similar products? Visit Product Comparison Guide

General description

Mastercycler nexus gradient 230 V/50-60 Hz, with GB-plug

Application

PCR

Features and Benefits

  • Intuitive graphic programming
  • Small footprint Universal block for ultimate flexibility
  • Connect up to 2 Mastercycler nexus eco to your existing unit
  • Available with gradient
  • E-mail notification
  • flexlid® concept allows use of all types of consumables with automatic height adjustment of the lid

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Mastercycler is a registered trademark of Eppendorf AG
flexlid is a registered trademark of Eppendorf AG

Storage Class Code

11 - Combustible Solids


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service