Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP6001050111

Eppendorf® Chest Freezer Rack

Holds 13 x DWP (53 mm), (13 x 1) configuration, stainless steel, side access, with locking rod

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806
NACRES:
NB.12

material

stainless steel

feature

(13 x 1) configuration
Holds 13 x DWP (53 mm)
max. DWP number per rack: 13 (13 x 1)
side access
with locking rod

manufacturer/tradename

Eppendorf® 6001050111 (Global)

technique(s)

cryopreservation: suitable

D × W × H

140 mm (5.5 in.) × 91 mm (3.6 in.) × 721 mm (28.4 in.)

capacity

(max DWP size (mm): 86 x 128)

Looking for similar products? Visit Product Comparison Guide

General description

for ULT freezer: CryoCube FC660/ FC660h (max. 780 DWP)for ULT freezer: CryoCube FC660/ FC660h (max. 66 racks)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service