Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

EP5942000113

Eppendorf® Centrifuge 5910 R

refrigerated, AC/DC input 120 V, 50 - 60 Hz, US 3-pin plug

Synonym(s):

Eppendorf® Centrifuge 5910R G, refrigerated

Sign Into View Organizational & Contract Pricing


About This Item

feature

CE compliant
CSA approved
refrigerated

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 5942000113

technique(s)

centrifugation: suitable

capacity

4000 mL

General description

Centrifuge 5910 R combines a high capacity of up to 4 x 750mL with extraordinary versatility. Its main swing-bucket rotor holds both conical tubes and plates – no need to change rotor buckets or adapters. This improves handling and saves time. It features a powerful state-of-the-art refrigeration system with advanced temperature management to keep your samples safe.
Multipurpose centrifuge with Universal Rotor and 4L capacity. Flexible for varying sample containment and large capacity

Application

Centrifugation

Features and Benefits

  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 750 mL
  • Plate rotor options for centrifugation of all types of MTP, PCR or Deepwell Plates
  • Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 50 mL
  • High centrifugation speed of up to 22,132 x g (14,000 rpm)
  • Aerosol-tight Eppendorf QuickLock caps and lids allow fast and ergonomic lid locking

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service