EP5427000415
Eppendorf® Centrifuge 5430 G
knob, incl. rotor FA-45-30-11, AC/DC input 230 V, 50 - 60 Hz
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
AC/DC input
230 V AC, Schuko plug
feature
CE compliant
to hold 30 1.5/2.0 mL tubes
knob, incl. rotor FA-45-30-11
packaging
pkg of 1 ea
manufacturer/tradename
Eppendorf® 5427000415
parameter
17500 rpm
30130 × g
technique(s)
centrifugation: suitable
Looking for similar products? Visit Product Comparison Guide
General description
Unique cross-over Centrifuge 5430 and 5430 R combine the best features of a microcentrifuge (small footprint) and multipurpose centrifuge (versatility) in one instrument. These centrifuges spin rotors for Eppendorf tubes and PCR strips as you would expect from any microcentrifuge. But that′s not all. In a compact size, Centrifuge 5430 and 5430 R also accommodate rotors for microplates and 15/50 mL conical tubes. Now, the rotor program has been expanded with additional Eppendorf QuickLock rotors. This includes 48-place rotors (1.5/2.0 mL), a 16-place rotor for Eppendorf Tubes 5.0 mL and a swing-bucket rotor (24 × 1.5/2.0 mL). With their unmatched versatility, Centrifuge 5430 and Centrifuge 5430 R are the flagship products among the Eppendorf microcentrifuge portfolio.
Features and Benefits
- Max. rotor capacity: 48 × 1.5/2.0 mL, 6 × 50 mL, 2 × MTP
- Max. speed: 30,130 × g (17,500 rpm)
- Remarkable versatility with 12 different rotors
- Soft-touch one-finger lid closure for ergonomic operation
Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display
- 5 program keys for easy access to routine programs
- Saves up to 50 user-defined programs
- Automatic rotor recognition and imbalance detection for maximum operational safety
- Eppendorf QuickLock – System for quickly opening and closing the rotor lid
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service