Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP022620513

Eppendorf® Centrifuge 5430/5430R

5430, non-refrigerated, with rotor FA-45-48-11, keypad, AC/DC input 120 V, 60 Hz, US 3-pin plug (US)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$8,720.00

$8,720.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$8,720.00

About This Item

UNSPSC Code:
40161701

$8,720.00


Please contact Customer Service for Availability

feature

CSA approved
to hold 48 1.5/2.0 mL tubes
keypad
non-refrigerated

manufacturer/tradename

Eppendorf® 022620513 (NA)

parameter

17,500 rpm speed
30,130 × g max. RCF

technique(s)

centrifugation: suitable

W × H × D

33 cm × 42 cm × 25 cm

weight

29 kg

Looking for similar products? Visit Product Comparison Guide

General description

Unique cross-over Centrifuge 5430 and 5430 R combine the best features of a microcentrifuge (small footprint) and multipurpose centrifuge (versatility) in one instrument. These centrifuges spin rotors for {TM="Eppendorf tube"] and PCR strips as you would expect from any microcentrifuge. But that′s not all. In a compact size, Centrifuge 5430 and 5430 R also accommodates rotors for microplates and 15/50 mL conical tubes. Now, the rotor program has been expanded with additional Eppendorf QuickLock® rotors. This includes 48-place rotors (1.5/2.0 mL), a 16-place rotor for Eppendorf Tube® 5.0 mL and a swing-bucket rotor (24 × 1.5/2.0 mL). With their unmatched versatility, Centrifuge 5430 and Centrifuge 5430 R are the flagship products among the Eppendorf microcentrifuge portfolio. Available as keypad or knob variant

Features and Benefits

  • Max. rotor capacity: 48 × 1.5/2.0 mL, 6 × 50 mL, 2 × MTP
  • Max. speed: 30,130 × g (17,500?rpm)
  • Remarkable versatility with 12 different rotors
  • Soft-touch one-finger lid closure for ergonomic operation
  • Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display
  • 5 program keys for easy access to routine programs
  • Saves up to 50 user-defined programs
  • Automatic rotor recognition and imbalance detection for maximum operational safety
  • Eppendorf QuickLock – System for quickly opening and closing the rotor lid


Special features for Centrifuge 5430 R
  • Temperature range: -11 C to 40 deg. C
  • The patented compressor technology reduces vibrations and protects your samples
  • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool
  • ”FastTemp pro” function for programmable pre-cooling according to day and time
  • ECO shut-off engages after 8 hours of nonuse to reduce energy consumption (37 percent overnight) and extend compressor life (can be deactivated in menu)
  • Built-in condensation drain to eliminate water accumulation

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf QuickLock is a registered trademark of Eppendorf AG
Eppendorf Tube is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service