Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP022491750

Eppendorf® epT.I.P.S.® Reloads, PCR clean

volume 50-1,000 μL, L 71 mm, blue, colorless tip, pack of 960 ea (10 trays × 96 ea)

Sign Into View Organizational & Contract Pricing

Select a Size

960 EACH
$161.00

$161.00


Please contact Customer Service for Availability


Select a Size

Change View
960 EACH
$161.00

About This Item

UNSPSC Code:
41121600
volume:
50-1,000 μL
sterility:
non-sterile
feature:
DNase free
RNase free
packaging:
pack of 960 ea (10 trays × 96 ea)
manufacturer/tradename:
Eppendorf® 022491750

$161.00


Please contact Customer Service for Availability

material

blue
colorless tip
polypropylene

sterility

non-sterile

feature

DNase free
RNase free

packaging

pack of 960 ea (10 trays × 96 ea)

manufacturer/tradename

Eppendorf® 022491750

L

71 mm

volume

50-1,000 μL

Looking for similar products? Visit Product Comparison Guide

General description

epT.I.P.S.® Reloads, PCR clean, 50 – 1,000 µL, 71 mm, blue, colorless tips, 960 tips (10 trays × 96 tips). Replaces order no. 0030073843.
  • Reduced waste as compared with disposable racks
  • The refill trays can be autoclaved up to 121 °C, in packaging and without foil, for subsequent use
  • The refill system, depending on tips size, is packaged as either dual-sided or in stack form
  • Available in purity grades of Eppendorf Quality and PCR clean
  • Color-coded trays for simple volume and pipette identification

Features and Benefits

  • Reduced waste as compared with disposable racks
  • The refill trays can be autoclaved up to 121 °C, in packaging and without foil, for subsequent use
  • The refill system, depending on tip size, is packaged as either dual-sided or in stack form
  • Available in purity grades of Eppendorf Quality and PCR clean
  • Color-coded trays for simple volume and pipette identification

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service