Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP0030122402

Eppendorf® Tubes 5.0 mL

Forensic DNA grade, 5.0 mL, colorless, pkg of 200 tubes (4 bags of 50 tubes), with screw cap

Sign Into View Organizational & Contract Pricing

Select a Size

200 EA
$130.00

$130.00


Please contact Customer Service for Availability


Select a Size

Change View
200 EA
$130.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.22

$130.00


Please contact Customer Service for Availability

material

conical bottom polypropylene

feature

Forensic DNA grade
with screw cap

packaging

pkg of 200 tubes (4 bags of 50 tubes)

manufacturer/tradename

Eppendorf® 0030122402

measuring range

5.0 mL

parameter

25000 × g max. RCF

D

17 mm

color

colorless

Looking for similar products? Visit Product Comparison Guide

General description

Eppendorf 5.0 mL tube′s conical shape is designed to be compatible with most accessories for common conical 15 mL tubes. This allows you to continue using many of your existing adapters and racks!Eppendorf′s "missing link": the Eppendorf Tube 5.0 mL, fills the gap between existing tube versions and enables the simple and safe processing of sample volumes up to 5.0 mL.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service