Skip to Content
MilliporeSigma
All Photos(1)

Documents

EP0030079418

Eppendorf CryoStorage Vials with SafeCode system (data matrix code, barcode and plain text labels)

non-sterile, capacity 1.0 mL, pack of 960 × (10 x individually packed racks with 96 vials each)

Synonym(s):

Cryo tubes, Cryogenic tubes, Eppendorf® SafeCode Vials

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121704
NACRES:
NB.11

material

flat bottom
polypropylene
screw top cap

sterility

non-sterile

feature

DNase free
endotoxin free
neck thread External

manufacturer/tradename

Eppendorf® 0030079418

packaging

pack of 960 × (10 x individually packed racks with 96 vials each)

parameter

temp. range at -196 °C

capacity

1.0 mL

Looking for similar products? Visit Product Comparison Guide

General description

Eppendorf CryoStorage Vials use the three-level coding of the SafeCode system (data matrix code, barcode and plain text) to enable secure sample identification. Up to 96 pre-labeled vials are already prepared with lids in racks for convenient use. The volume range of the vials covers 0.5 mL to 4.0 mL for a variety of storage applications, e.g. B. -80 °C in the ultra deep freezer. CryoStorage Vials are the vessels of choice for modern space-saving storage while meeting the highest standards of sample security, management and tracking.

"Every stored vessel must be labeled" - every laboratory employee agrees. However, the reality is different: in every ULT freezer there is at least one container without labeling or with completely illegible labeling. It is recommended that vessels be clearly labeled so that they can be easily and reliably identified by anyone. Minimum requirements for reliable reading are printed plain text labels on the vessels. One step further in the direction of fast and reliable sample identification is then labeling with barcodes, barcoding.
A barcode is a machine-readable visual representation of data.

A barcode is a machine-readable visual representation of data. With classic 1D barcodes, the data is encoded by bars of different widths and gaps in between. Two-dimensional codes (2D) are based on points, hexagons, rectangles or other geometric patterns. These codes are also referred to as data matrix codes.
The following specifications apply to 2D codes:
  • The edge pattern (finder pattern) consists of two constant lines on the left and below, the "clock track"
  • The quiet zone (quiet zone) surrounds the edge pattern, it should not contain any black and white contrast
  • The code can be white on a black background or black on a white background.


The Eppendorf CryoStorage Vials offer secure sample IDs and simple and fast sample identification through 3-level coding:
  • 1D barcode (side)
  • Plain text (side)
  • 2D data matrix code with ECC 200 error correction (bottom)

Application

CRYOSTORAGE

Features and Benefits

3-level coding for safe sample identification
ECC 200 error correction function enables safe code reading with up to 30 % damaged codes
Temperature range: -196 °C (gas phase of LN2) to +121 °C
Manufactured from high-quality polypropylene in class VIII cleanroom for highest sample purity
Pre-capped and pre-racked for comfortable handling
Additional information on vials available via Eppendorf website for documentation purposes
Direct import into Eppendorf eLABInventory and eLABJournal software for convenient handling

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service