Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP0030071620

Eppendorf® epT.I.P.S.® Sterile, Racks

volume 0.1-5 mL, sterile, pkg of 960 ea (10 x racks of 96ea)

Synonym(s):

pipette tips

Sign Into View Organizational & Contract Pricing

Select a Size

120 EACH
$190.00

$190.00


Available to ship onApril 24, 2025Details



Select a Size

Change View
120 EACH
$190.00

About This Item

UNSPSC Code:
41121600

$190.00


Available to ship onApril 24, 2025Details


material

colorless tip
polypropylene
violet rack

sterility

sterile

feature

endotoxin free
graduation: no

packaging

pkg of 960 ea (10 x racks of 96ea)

manufacturer/tradename

Eppendorf® 0030071620

volume

0.1-5 mL

Looking for similar products? Visit Product Comparison Guide

General description

Disposable racks for pipette tips are very often unavoidable, especially when working with sensitive sample material that
requires reliable sterility and purity. For epT.I.P.S., Eppendorf decided to completely re-design their racks to greatly reduce the use of polypropylene granulate by modifying the design without risking the tip quality, sterility, and purity. In addition, significantly improved usage benefits for the user could be achieved

When redesigning the epT.I.P.S.®/[TM"=ep Dualfilter T.I.P.S."] Single-Use Racks, Eppendorf paid particular attention to using as little plastic as possible while optimizing handling. Improved sustainability without affecting tip quality 20% to 35% less polypropylene for production depending on rack size is the result of intensive development work.

Optimization of the rack also gives more ease of use and more safety. The new purity sticker on the front of the rack connects the lid and bottom and guarantees the integrity of the sterility of the tips inside. Please remove the sticker before opening. The new rack lid is reclosable. To open, press the front of the lid in the middle. A click signals that the rack is securely closed again and regardless of their size, the new racks can also be carried with small hands on the side.

Features and Benefits

  • epT.I.P.S. pipette tips in Eppendorf sterile quality for reliable sterility
  • Guaranteed sterile and pyrogen-free
  • Continuous inspection of each production batch by an independent laboratory
  • Batch-specific certificates available online at www.eppendorf.com
  • Packed in racks with 96, 48 or 24 tips

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service