CLS71014
Pyrex® certified volumetric pipette, color-coded, Class A
red, volume 4.0 mL, accuracy: 0.01 mL
Synonym(s):
Corning® pipette, CRT/SR, 4 mL, Corning® 7101, Corning® 7101
Select a Size
$314.00
Select a Size
About This Item
$314.00
Recommended Products
material
borosilicate glass
red
feature
class A
graduation
packaging
pack of 2 ea
case of 6 ea
manufacturer/tradename
Corning 7101-4
volume measuring range
4.0 mL, accuracy: 0.01 mL
L
370 mm
capacity
4.0 mL
Looking for similar products? Visit Product Comparison Guide
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service