Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS67804

Corning® LSE digital microplate shakers

digital microplate shaker, accommodates up to 4 microplates, 120 V, 1/cs

Synonym(s):

laboratory mixer shaker, laboratory shakers, microplate shakers

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,860.00

$1,860.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$1,860.00

About This Item

UNSPSC Code:
41121800

$1,860.00


Please contact Customer Service for Availability

AC/DC input

120 V AC

sterility

non-sterile

feature

CE compliant
lid: no

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 6780-4

parameter

100-1400 rpm speed

L × W × H

16.8 cm × 27.9 cm × 15.3 cm

weight

4.3 kg

color

none

Looking for similar products? Visit Product Comparison Guide

General description

The Corning LSE Digital Microplate Shaker features digital control of shaking speed and run time. A single control knob is used to set parameters, and values are shown on a large 3-digit display. A sturdy base encloses the motor for quiet, vibration-free operation. The included stainless steel platform accommodates up to 4 microplates (standard or deep well) and the shaker is safe for use in temperature controlled environments from 4 to 65°C.

  • Large capacity - process up to 4 microplates
  • 3 mm orbit for resuspending, homogenizing or vortexing
  • Large digital display with single-knob control
  • Suitable for cold room or incubator use

Legal Information

Corning is a registered trademark of Corning, Inc.
LSE is a trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service