Skip to Content
MilliporeSigma
All Photos(1)

Documents

CLS4413

Corning® 96 well PP 1.2 mL cluster tubes

96 well polypropylene cluster tubes, 8-tube strip format, non-treated, sterile, clear, 12 strips/rack, 120/cs

Synonym(s):

96 multiwell plates, 96 well microplates, 96 well plates, Corning tubes, cap tubes, polypropylene tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.13

material

polypropylene
round bottom wells clear

sterility

sterile

feature

lid: no
Plate format: 96 well cluster tubes

packaging

pack of 12
case of 120

manufacturer/tradename

Corning 4413

tube O.D.

0.340 in.

tube capacity

1.2 mL

tube working volume

≤1mL

color

clear plate
clear

Looking for similar products? Visit Product Comparison Guide

General description

  • Cluster tubes strips are composed of eight 1.2mL polypropylene tubes in strips arranged in a 96 well microplate rack with lid
  • Polyethylene tube caps are available in 8-cap strips (CLS4418)

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Louise Isager Ahl et al.
Plant, cell & environment, 42(8), 2458-2471 (2019-04-14)
Plants have evolved a multitude of adaptations to survive extreme conditions. Succulent plants have the capacity to tolerate periodically dry environments, due to their ability to retain water in a specialized tissue, termed hydrenchyma. Cell wall polysaccharides are important components
Louise I Ahl et al.
Journal of AOAC International, 101(6), 1720-1728 (2018-06-14)
Background: As the popularity of Aloe vera extracts continues to rise, a desire to fully understand the individual polymer components of the leaf mesophyll, their relation to one another, and the effects they have on the human body are increasing.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service