Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS430769

Corning® bottle-top vacuum filter system

cellulose acetate membrane, pore size 0.22 μm, membrane area 33.2 cm2, filter capacity 500 mL

Synonym(s):

bottle top filters, laboratory filters, vacuum system filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104914
NACRES:
NB.24
pore size:
0.22 μm
bottle capacity:
500 mL
filter capacity:
500 mL
funnel capacity:
500 mL
membrane area:
33.2 cm2
neck diam.:
45 mm
packaging:
pack of 1
case of 12
pkg of (individually wrapped system)
material:
cellulose acetate membrane
high-density polyethylene cap (plug seal)
polystyrene housing

material

cellulose acetate membrane
high-density polyethylene cap (plug seal)
polystyrene housing

sterility

sterile

feature

cap plug seal
graduations

packaging

pack of 1
case of 12
pkg of (individually wrapped system)

manufacturer/tradename

Corning 430769

bottle capacity

500 mL

filter capacity

500 mL

funnel capacity

500 mL

membrane area

33.2 cm2

neck diam.

45 mm

color

orange cap

pore size

0.22 μm

fitting

GL 45 bottle neck

Looking for similar products? Visit Product Comparison Guide

General description

Corning square bottle-top vacuum filter systems support a higher capacity cellulose acetate (CA) membrane for greater filtering performance. Cellulose acetate (CA) membranes provide fast flow rates and low protein binding and are good for filtering cell culture media These new bottle/filter systems are designed for filtering and storing cell culture and/or tissue culture media, biological fluids and other aqueous solutions.

  • Cellulose acetate (CA) membranes provide the fastest flow rates, the lowest protein binding and low extractables and are best for filtering cell culture media.
  • Receiver bottles feature easy grip sides for improved handling.
  • Additional storage bottles can be purchased to increase capacity.
  • Bottle caps are supplied sterile and individually packaged.
  • Angled hose connector simplifies vacuum line attachment.
  • Individually packaged, sterile and certified nonpyrogenic.
  • Each system has the membrane material and pore size printed on the unit and is color-coded by membrane type for easy product identification. -
  • Expiration date appears on the filter funnel and shipping boxes.
  • Expiration date of the membrane is three years from the time the product is manufactured.
Corning® bottle-top vacuum filter systems feature a square filter support for improved filtering performance. These bottle top vacuum filter systems are designed for filtering and storing cell culture and/or tissue culture media, biological fluids and other aqueous solutions. The systems consist of a polystyrene receiver bottle and filter funnel with filter membrane and a polyethylene neck adaptor with hose connector.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service