Skip to Content
MilliporeSigma
All Photos(1)

Documents

CLS4020

Corning® Costar® Stripette® serological pipettes, bulk packed

capacity 2 mL

Synonym(s):

pipets, pipettes, serological pipets, serological pipettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.43

material

polystyrene

sterility

sterile

feature

DNase free
RNase free
disposable
graduations± 0.01 mL
subdivision

packaging

case of 1000
bag of 25

manufacturer/tradename

Corning 4020

measuring range

accuracy: 0.01 mL

L

277 mm

capacity

2 mL

tip I.D.

0.082 in.

color

green color-coded stripe

Looking for similar products? Visit Product Comparison Guide

General description

Corning Costar Stripette serological pipettes featured in bulk pack for a variety of application needs. These bulk packed serological pipets are ideal for large-scale sterile and nonsterile liquid handling applications, including high-throughput HTS applications.

  • Unique color-coded magnifying stripe for easier meniscus viewing.
  • Sterile and certified nonpyrogenic and DNase-/RNase-free
  • Accuracy within ± 2% at full volume
  • Calibrated to deliver (TD-EX 20ºC) their contents with blowout

Legal Information

Corning is a registered trademark of Corning, Inc.
Costar is a registered trademark of Corning, Inc.
Stripette is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service