Skip to Content
MilliporeSigma
All Photos(2)

Documents

CLS354236

Corning® Collagen I

from rat(tail, Natural), pack of 100 mg

Synonym(s):

Collagen Type I, Corning Collagen

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352202
NACRES:
NA.7

biological source

rat (tail, Natural)

packaging

pack of 100 mg

manufacturer/tradename

Corning 354236

Looking for similar products? Visit Product Comparison Guide

General description

Corning Collagen I, rat tail, 100mg, is used either as a thin layer on tissue-culture surfaces to enhance cell attachment and proliferation, or as a gel to promote expression of cell-specific morphology and function.
Source
Rat Tail Tendon

Quality
Purity = 90% by SDS-PAGE
Tested for: ability to promote attachment and spreading of HT-1080 human fibrosarcoma cells
Forms firm gel up to a dilution of 1:10; further dilution will decrease rigidity of gel
Tested and found negative for bacteria, fungi, and mycoplasma

Formulation
Liquid in 0.02 N acetic acid, concentration range 3-4mg/ mL

Preparation and Storage
Stable for at least three months at 2° to 8°C. Do not freeze.

Handling
Effective as a gel or thin coating at a recommended concentration of 5-10μg/cm² of growth surface depending on cell type

Legal Information

Corning is a registered trademark of Corning, Inc.

Storage Class Code

12 - Non Combustible Liquids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service