Skip to Content
MilliporeSigma
All Photos(1)

Documents

CLS3480

Corning® NETWELL® 6 well plates

clear , polyester membrane, round wells, clear wells, polyester plate, sterile, pkg of 48 (8 x 6 well inserts)

Synonym(s):

cell culture inserts, plate inserts, tissue culture dishes, tissue culture plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.13

product name

Corning® Netwell® inserts, membrane diam. 24 mm, membrane size 440 μm , mesh

material

clear
clear wells
polyester membrane
polyester plate
round wells

sterility

sterile

feature

lid
skirt

packaging

pkg of 48 (8 x 6 well inserts)

manufacturer/tradename

Corning 3480

membrane diam.

24 mm

membrane size

440 μm , mesh

size

6 wells , per insert

color

clear

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Netwells are polystyrene inserts fitted with polyester mesh bottoms that function as tissue carriers and strainers for:
  • Immunocytochemical staining
  • Explant culture
  • 3-D tissue culture
  • Coarse filtration of cell suspension

Features and Benefits

  • Corning® Netwell® inserts have 440 μm polyester mesh bottoms attached to polystyrene to rings or housing.
  • Supplies sterile and pre-loaded in 6-well microplates.

Legal Information

Corning is a registered trademark of Corning, Inc.
NETWELL is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service