Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS3378

Corning® HTS Transwell®-24 well permeable supports

HTS Transwell-24 units w/ 0.4 μm pore polyester membrane and 6.5 mm inserts, TC-treated, sterile, 12/cs

Synonym(s):

corning transwell, transwell corning

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$2,520.00

$2,520.00


Please contact Customer Service for Availability


Select a Size

Change View
12 EA
$2,520.00

About This Item

UNSPSC Code:
41121800
NACRES:
NA.75
material:
clear polystyrene plate
flat bottom wells clear
polyester membrane
round wells
size:
24 wells

$2,520.00


Please contact Customer Service for Availability

material

clear polystyrene plate
flat bottom wells clear
polyester membrane
round wells

description

12 HTS Transwell-24 units loaded into twelve 24 well plates

sterility

sterile

feature

lid
plate format: 24 wells

packaging

case of 12
pack of 12

manufacturer/tradename

Corning 3378

insert working volume

0.1 mL

membrane thickness

10 μm

size

24 wells

surface area

0.33 cm2 , cell growth area

well working volume

0.6 mL

color

clear

pore size

0.4 μm pore size

suitability

suitable for (cell culture applications; optimal for cell attachment)

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Corning® HTS Transwell® 24 Well Permeable Supports

Features and Benefits:

  • Treated for optimal cell attachment
  • 0.4 μm to 3 μm pore polycarbonate or polyester membrane
  • Reservoirs may be purchased separately
  • Sterilized by gamma radiation

Legal Information

Corning is a registered trademark of Corning, Inc.
Transwell is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service