Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS2980243

Corning® cover glasses

rectangular, No. 11/2, W × L 24 mm × 30 mm

Synonym(s):

coverslips, glass covers, slide covers

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$50.70
1000 EA
$390.00

$50.70


Please contact Customer Service for Availability


Select a Size

Change View
100 EA
$50.70
1000 EA
$390.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.16

$50.70


Please contact Customer Service for Availability

material

borosilicate glass
rectangular

packaging

pack of 100 ea
case of 1000 ea

manufacturer/tradename

Corning 2980-243

W × L

24 mm × 30 mm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Corning® cover glasses are made from optically clear borosilicate glass.
  • Chemically resistant cover glasses are not affected by weathering or surface attachment.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service