Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS13952LHTC

Corning® pyrex® media bottle

capacity 2 L, with PBT high temperature caps

Synonym(s):

1395-2LHTC, media bottle, pyrex bottle

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$1,490.00

$1,490.00


Please contact Customer Service for Availability


Select a Size

Change View
10 EA
$1,490.00

About This Item

UNSPSC Code:
41121800

$1,490.00


Please contact Customer Service for Availability

material

borosilicate glass bottle
cylindrical
red cap

sterility

non-sterile

feature

cap
graduations 400 ‑ 1800 mL graduation interval: 200 mL
wide mouth

packaging

case of 10 ea
pack of 10 ea

manufacturer/tradename

Corning 1395-2LHTC

bottle H × O.D.

262 mm × 136 mm

capacity

2 L

fitting

GL 45 thread

Looking for similar products? Visit Product Comparison Guide

General description

These heavy duty Pyrex® round bottles can be used for storage as well as mixing and sampling. They include an autoclavable red polybutylene terephthalate (PBT) GL45 threaded cap with PTFE faced silicone liner and ETFE pouring ring for dry heat sterilization (180°C). New glass bead indicates full capacity line. Bottles have permanent white enamel graduations and marking spots.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service