Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

C2728

Supelco

Mini-Columns

capacity 2.4 mL, Overall H 1.5 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
SB.52

material

high-density polyethylene filter
molded polypropylene

technique(s)

LPLC: suitable

Overall H

1.5 in.

capacity

2.4 mL

pore size

45-90 μm pore size

Looking for similar products? Visit Product Comparison Guide

General description

Disposable.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service