Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BAF188510015

Bel-Art® Freezer Storage Box

no. of holes, 100, purple polypropylene, pack of 5

Synonym(s):

cryopreservation storage rack, cryovial storage, indexed tube rack, microtube storage

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123304
NACRES:
NB.22

material

purple polypropylene

feature

for tubes 0.5, 1.5, and 2.0 mL
no. of holes 100

packaging

pack of 5

manufacturer/tradename

Bel-Art F18851-0015

technique(s)

cryopreservation: suitable

Looking for similar products? Visit Product Comparison Guide

General description

Sturdy freezer boxes provide compact storage and keep microcentrifuge tubes organized on the bench, in the freezer, or during transport.

Features and Benefits

  • Alphanumeric Indexing
  • Translucent lid for easy access and viewing; matte panels can be used for labeling (100-place boxes have hinged lid, 81-place boxes have lift off lid)
  • Withstand -80°C to +121°C (-112° to +249°F)
  • Stackable with molded-in ′no slide′ features
  • Assorted Colors with translucent lids (natural, blue, green, orange and purple)

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service