Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

AXYSCT15ML500

Centrifuge tube with screw cap, conical bottom, co-polymer

capacity 15 mL

Synonym(s):

15 ml centrifuge tubes

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$182.00

$182.00


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
$182.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

$182.00


Please contact Customer Service for Availability

material

conical bottom tube
polypropylene
screw top cap

sterility

non-sterile

packaging

pack of 50 ea
case of 500 ea

manufacturer/tradename

Axygen Inc SCT-15ML-500
Corning

parameter

12000 × g max. RCF

capacity

15 mL

color

clear

fitting

cap (screw cap)

suitability

suitable for (centrifugation)

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service