Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

ADAPA4621620-EP

Adapter for Eppendorf® A-4-62 Rotor

holds 16 x 1.5 - 2.0 mL reaction vessels, for 250 mL rectangular buckets, pack of 2 ea

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
$553.00

$553.00


Please contact Customer Service for Availability


Select a Size

Change View
2 EA
$553.00

About This Item

UNSPSC Code:
41103911

$553.00


Please contact Customer Service for Availability

material

flat bottom

feature

for use with aerosol-tight lid
holds 16 x 1.5 - 2.0 mL reaction vessels

packaging

pack of 2 ea

manufacturer/tradename

Eppendorf® 022638220 (NA)

parameter

3,000 × g max. RCF

technique(s)

centrifugation: suitable

H

122 mm

diam.

11 mm

compatibility

for use with 250 mL rectangular bucket

Looking for similar products? Visit Product Comparison Guide

General description

Adapters to hold varying sizes of tubes and bottles to be used with Eppendorf rotor A-4-62.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service