Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

73642

Sigma-Aldrich

Magnesium chloride 0.2M – HEPES sodium salt pH 7.5; 0.1M – PEG 400 30% solution

Synonym(s):

Crystallization solution 23/Kit-No 82009

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

form

liquid

pH

7.5±0.2 ( in neat)

density

1.07 g/mL at 20 °C

storage temp.

2-8°C

Storage Class Code

10 - Combustible liquids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service