Skip to Content
MilliporeSigma
All Photos(1)

Documents

212A-500

Sigma-Aldrich

MesoEndo Cell Growth Medium without Antibiotics (500ml)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352207
NACRES:
NA.71

form

liquid

Quality Level

shelf life

6 mo.

manufacturer/tradename

Cell Applications, Inc

shipped in

wet ice

storage temp.

2-8°C

General description

All-in-one ready-to-use media

Quality

Each lot was tested for the ability to support plating, spreading and proliferation

Preparation Note

contained in protocol

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service