Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

211CM-05

Sigma-Aldrich

HUVEC Conditioning Medium (5 ml)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$107.00

$107.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
$107.00

About This Item

UNSPSC Code:
41106514
NACRES:
NA.71

$107.00


Please contact Customer Service for Availability

form

liquid

Quality Level

shelf life

6 mo.

packaging

pkg of 5 mL

manufacturer/tradename

Cell Applications, Inc

technique(s)

cell culture | mammalian: suitable

relevant disease(s)

diabetes; stroke; cardiovascular diseases

shipped in

wet ice

storage temp.

2-8°C

General description

Lot specific orders are not able to be placed through the web. Contact your local sales rep for more details.

HUVEC Conditioned Medium consists of the media collected out of flasks that contained growing HUVEC. Contains cell-secreted, bio-active growth factors, proteins & cytokines, a.k.a. "Cell-free culture supernatant." For particularly fastidious or finicky cells that require specific mediator substances to help them grow or "take."

Quality

Each lot was tested for the ability to support plating, spreading and proliferation

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service