Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

11130

Sigma-Aldrich

Polyethylene glycol solution

15% PEG 6000 – Tris pH 8; 100 mM

Synonym(s):

Crystallization solution 27/Kit-No 02528

Sign Into View Organizational & Contract Pricing

Select a Size

100 ML
$243.00

$243.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
100 ML
$243.00

About This Item

UNSPSC Code:
12161900
eCl@ss:
32161000
NACRES:
NA.25

$243.00


Please contact Customer Service for Availability

Request a Bulk Order

Product Name

PEG 6000 15% – Tris pH 8; 100 mM solution,

pH

8.0±0.2 ( in neat)

density

1.03 g/mL at 20 °C

storage temp.

2-8°C

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service