Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

72811

Sigma-Aldrich

Silica gel Rubin drying bags

with indicator function, 1/6 TE, bag with ~5 g, beads

Synonym(s):

Drying bags with silicagel Rubin

Sign Into View Organizational & Contract Pricing

Select a Size

1 KG
$418.00

$418.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 KG
$418.00

About This Item

EC Number:
UNSPSC Code:
11101527
NACRES:
SB.52

$418.00


Please contact Customer Service for Availability

Request a Bulk Order

form

beads

Quality Level

quality

1/6 TE
bag with ~5 g
with indicator function

manufacturer/tradename

Zeochem AG

particle size

1.0-3.0 mm

Looking for similar products? Visit Product Comparison Guide

General description

active: red; inactive: yellow; regeneration at max. 80°C

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service