PFS15
SpheriCal™ Mix
Protein Medium, suitable for MALDI-MS
About This Item
product line
SpheriCal™
form
powder
shelf life
expiry date on the label
mol wt
Mr 15000-30000 Da (Na & adduct)
composition
9-nitroanthracene, >90%
sodium trifluoroacetate, <10%
technique(s)
MALDI-MS: suitable
application(s)
cleaning products
cosmetics
flavors and fragrances
food and beverages
personal care
storage temp.
−20°C
Looking for similar products? Visit Product Comparison Guide
General description
Matrix/counter ion: 9-Nitroanthracene/Na+
Application
Packaging
Legal Information
related product
Storage Class Code
13 - Non Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
The Grayson research labs have focused on the synthesis and characterization of well-defined polymers. One particular theme of research has involved the optimization of the mass spectral analysis of polymers using MALDI-TOF MS and associated calibration methodologies.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service