Skip to Content
MilliporeSigma
All Photos(1)

Documents

88790

Supelco

Timestrip® 7 days

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352202

description

Irreversible, single use

quality

Quality Assurance: Produced under ISO9001:2008

shelf life

limited shelf life, expiry date on the label

storage condition

room temperature

parameter

7 d run-out window ((calibrated at +22 °C)

size

40 mm × 19 mm

General description

Timestrip® indicators are simple, visual reminders for any time driven event. They are small, self-adhesive labels that can be attached to or integrated into a product or device. They monitor elapsed time and indicate when key time markers and a pre-defined elapsed time have been reached.

Visit our Timestrip Web Portal to learn more

Application

Manual activation button on top. A colored line appears to show its armed. The color progresses along time markers in the viewing window.

Packaging

88790-10EA: 10 labels in sachet
88790-100EA: 100 labels in sachet
88790-500EA: 500 labels in sachet

Components

Non-toxic, polymeric assembly multilayer and aluminum-plastic laminate encapsulating colored oils

Specifications

  • Time Accuracy: ±15% in time under isothermal conditions
  • Usage: calibrated for an average temperature environment of 22°C/72°F

Legal Information

Timestrip is a registered trademark of Timestrip Limited

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service