Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

60761

Supelco

Nano-Silica gel RP-18W on Alu-foil

suitable for HPTLC, fluorescent indicator, aluminum cards

Synonym(s):

DC-Alufoils-Nano-silica gel RP-18W

Sign Into View Organizational & Contract Pricing

Select a Size

25 EA
$951.00

$951.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
25 EA
$951.00

About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

$951.00


Please contact Customer Service for Availability

Request a Bulk Order

form

aluminum cards

Quality Level

feature

binder Organic
fluorescent indicator

manufacturer/tradename

Sigma-Aldrich

technique(s)

HPTLC: suitable
thin layer chromatography (TLC): suitable

L × W

20 cm × 20 cm

layer thickness

150 μm
150 μm

particle size

≥8 μm

pore size

60 Å medium pore diameter

operating pH range

2-10

General description

Nanotechnology led to the production of nanosized synthetic crystalline form silica. Nanosilica can be synthesized using reverse microemulsion, flame synthesis and sol-gel methods.[1] Organic-inorganic hybrid materials enhance the mechanical and calorific properties which attribute nanoeffect and schemical coalescents between nanoparticles and polymer.[1] Silica nanocomposite is widely used in the building fields. Uniform distribution of nano-silica in the polymer improves the strength, abrasion-resistance. Nano-silica was prepared by sol-gel technique.[2] RP-18W plates are used in 2D TLC (two-dimensional thin layer chromatography) systems to develop reversed-phase chromatograms are produced.[3]

Application

Nano-Silica gel RP-18W on Alu-foil may be used for TLC, 2D-TLC and HPTLC.

related product

Product No.
Description
Pricing

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Polyacrylate/silica nanocomposite materials prepared by sol-gel process.
Ma, Jian-Zhong, Jing Hu, and Zhi-Jie Zhang.
Eur. Polymer J., 43, 4169-4177 (2007)
Separation of phenolic compounds by NP and RP two-dimensional thin layer chromatography on connected plates
Hawryl, Miroslaw A., and Monika Waksmundzka-Hajnos.
Journal of Planar Chromatography--Modern TLC, 19, 92-97 (2006)
Synthesis of silica nanoparticles by sol-gel: size-dependent properties, surface modification, and applications in silica-polymer nanocomposites-a review
Rahman, Ismail Ab, and Vejayakumaran Padavettan.
Journal of Nanomaterials, 8, 1-15 (2012)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service