Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

43856

Millipore

Alkaline Peptone Water (ISO)

suitable for microbiology

Synonym(s):

Peptone Water, alkaline (ISO)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

shelf life

limited shelf life, expiry date on the label

composition

peptic digest of animal tissue, 20 g/L
sodium chloride, 30 g/L

final pH

8.6±0.2 (25 °C)

application(s)

microbiology

suitability

nonselective for Vibrio spp.

Application

Alkaline Peptone Water is used for detection of Vibrio species. It is also recommended by ISO Committee under the specification ISO 8914:1990.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service