Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

38302

Supelco

Sodium carbonate/Sodium hydroxide concentrate

Na2CO3 150 mM and NaOH 15 mM in water, IC eluent concentrate (20x) for Metrosep A Supp 16

Sign Into View Organizational & Contract Pricing

Select a Size

1 L
$287.00
2.5 L
$683.00

$287.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 L
$287.00
2.5 L
$683.00

About This Item

UNSPSC Code:
12161700
NACRES:
NB.21

$287.00


Please contact Customer Service for Availability

Request a Bulk Order

Quality Level

concentration

15 mM NaOH in H2O
150 mM Na2CO3 in H2O

technique(s)

ion chromatography: suitable

suitability

application tested

General description

This eluent concentrate is application tested. Information about the exact contents and expiry date is described in the certificate.

Application

Metrohm IC application note Anion traces on the Metrosep A Supp 16 - 250/2.0 after Inline Preconcentration and Matrix Elimination.

Metrohm IC application note
AN-S-329Anions in FDG gypsum in accordance with VGB-M 701e (consultative document of European Technical Association for the Generation of Electricity and Heat).

Metrohm IC application note AN-S-325Fluoride and chloride in sodium carbonate solution.

Metrohm IC application note AN-S-317Determination of ions on surfaces of printed circuit boards .

Linkage

Visit the IC Portal to learn more

Preparation Note

Prepared with sodium carbonate, sodium hydroxide and high purity water (18.2 MΩ, 0.2 μm filtered)

related product

Product No.
Description
Pricing

Storage Class Code

12 - Non Combustible Liquids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service