Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

24581

Hamilton® GASTIGHT® syringe, removable needle

1701ASRN, volume 10 μL, needle size 23s-26s ga (cone tip), needle L 43 mm (1.71 in.), pkg of 1 ea

Synonym(s):

Hamilton® Autosampler Syringe 1701ASRN, 10μL, 23s-26s, for HP7673

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

cone tip stainless steel needle (point style 1)

needle size

23s-26s ga (cone tip)

feature

needle type ASRN (removable needle)
syringe type Gastight

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80089

needle L

43 mm (1.71 in.)

volume

10 μL

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service