Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

21497-U

Hamilton® syringe, 800 series, cemented needle

810N, volume 100 μL, needle size 22s ga (bevel tip), needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500
NACRES:
NB.03

material

stainless steel needle (point style 2)

needle size

22s ga (bevel tip)

description

Microliter

feature

needle type N (cemented)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 84858

needle L

51 mm (2 in.)

volume

100 μL

compatibility

for use with Hamilton 810N (cemented needle)

Looking for similar products? Visit Product Comparison Guide

General description

  • Same quality performance as 700 series, with additional benefits
  • The extended metal handle is removable and field repairable
  • The plunger stem resists bending
  • Accurate to within ±1% of the total volume
  • Temperature limit: 50°C for cemented needles, 115°C for removable needle

Legal Information

Hamilton is a registered trademark of Hamilton Co.
Microliter is a trademark of Hamilton Co.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service