Skip to Content
MilliporeSigma
All Photos(1)

Documents

21395

Hamilton® GASTIGHT® syringe, 1800 series

1801RN, volume 10 μL, needle size 26s ga (bevel tip), needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

bevel tip stainless steel needle (point style 2)

needle size

26s ga (bevel tip)

description

Gastight®

feature

needle type RN (removable needle)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 84877

needle L

51 mm (2 in.)

volume

10 μL

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton syringe is available in gas-tight type that minimizes the gas exchange in GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.
  • Ideal for corrosive, radioactive, or sterile materials
  • Removable handle minimizes heat transfer from hand to sample, making the syringe easy to hold
  • Accurate and reproducible to ±1%
  • Field repairable

Application

It was used in calibration of detector to remove mercury [Hg] vapour during determination of Hg in patches of scale by Laser ablation system.

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 06-Dec, 192-192 (2012)
Coupling laser ablation and atomic fluorescence spectrophotometry: An example using mercury analysis of small sections of fish scales.
Beaudin, Luc, Sophia C. Johannessen, and Robie W. Macdonald
Analytical Chemistry, 82.21, 8785-8788 (2010)
Wolf, Don P.
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 06-Dec, 192-192 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service