Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

08572

Supelco

Silica gel on TLC plates

L × W 20 cm × 20 cm , recommended for aflatoxin separation, silica, highly purified matrix, fluorescent indicator

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NC.07

material

glass support
silica, highly purified matrix

feature

binder Gypsum/polymeric
fluorescent indicator

manufacturer/tradename

Sigma-Aldrich

technique(s)

thin layer chromatography (TLC): suitable

L × W

20 cm × 20 cm , recommended for aflatoxin separation

size

250 μm

particle size

8.0-12.0 μm

pore size

60 Å medium pore diameter

Looking for similar products? Visit Product Comparison Guide

Other Notes

this product will be discontinued, please find the alternative product here :
100390

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service