Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

YY3014234

Millipore

Support Screen for 142 mm filter holder, PTFE-coated

Accessories for filter holders for sample preparation.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$990.00

$990.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$990.00

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

$990.00


Please contact Customer Service for Availability

material

316 stainless steel
PTFE-coated

Quality Level

compatibility

for use with Stainless Steel Filter Holder, 142mm

shipped in

ambient

General description

The Stainless steel filter holders are designed to ultraclean or sterilize liquids or gases by pressure filtration. PTFE-faced support screens permit autoclaving with membranes in place.

YY3009000 Filter Holder, 90 mm, stainless steel

Replacement Parts
XX2504705 Hose Adapter, 1/4 in. NPTM to 3/8 in. I.D.
XX4204708 Vent/Relief Valve
YY3009053 O-rings, 90 mm filter housing, PTFE
YY3009054 Support Screen, PTFE-coated
YY2209058 Underdrain Support, 90 mm
YY2209059 Support Legs

Application

Accessories for filter holders for sample preparation.

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service