Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

XX801GS25

Millipore

Tubing for Easy-Load Pump 1/4 in. ID Silicone

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$949.00

$949.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$949.00

About This Item

UNSPSC Code:
23151800
eCl@ss:
32031690

$949.00


Please contact Customer Service for Availability

material

silicone

Quality Level

manufacturer/tradename

Pellicon®

parameter

1.7 bar max. inlet pressure (25 psi)

L

7.6 m (25 ft)

diam.

2.5 mm

Related Categories

Features and Benefits

The Mini holder and Tubing for Easy-Load Pump 1/4 in. ID Silicone is designed for process development and small volume pharmaceutical manufacturing.

Preparation Note

Sterilization Method
Autoclavable

Legal Information

Pellicon is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service