Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

XX6700037-M

Millipore

Latex tubing for vacuum use latex

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

silicone

parameter

1.4 bar max. inlet pressure (20 psi)

I.D.

6.3 mm (0.25 in.)

L

3 m (10 ft)
305 cm

shipped in

ambient

General description

Accessories for filter holders for sample preparation.

Application

Accessories for filter holders for sample preparation.

Preparation Note

Sterilization Method
Autoclavable

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service