Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

XX63WTK00

Millipore

Water test kit 115 V

Food and Beverage, Industrial QC, Laboratory Filtration, Bottled Water

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$8,580.00

$8,580.00


Please contact Customer Service for Availability

Request more information

Select a Size

Change View
1 EA
$8,580.00

About This Item

UNSPSC Code:
41116129
eCl@ss:
32031623

$8,580.00


Please contact Customer Service for Availability

Request more information

AC/DC input

115 V, 60 Hz

Quality Level

input

sample type food(s)
sample type bottled water
sample type beverage(s)

application(s)

food and beverages
industrial qc
sample preparation

General description

Designed for microbiological field testing, this kit allows convenient processing of multiple samples.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service