Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

XX6310000

Millipore

Environmental Incubator

for use with Milliflex®, suitable for microbiological culture, for use with EZ-Fit®

Synonym(s):

Microbial Incubator

Sign Into View Organizational & Contract Pricing

Select a Size

1 UNIT
$5,000.00

$5,000.00


Please contact Customer Service for Availability

Request more information

Select a Size

Change View
1 UNIT
$5,000.00

About This Item

UNSPSC Code:
42281526

$5,000.00


Please contact Customer Service for Availability

Request more information

AC/DC input

115 V / 230 V AC, 50-60

Quality Level

parameter

5.4 kg operating weight (without battery)
7.4 kg operating weight (with battery)

technique(s)

microbiological culture: suitable (For Incubation)

system L × W × H

32.7 cm × 29.6 cm × 37.1 cm

application(s)

food and beverages
pharmaceutical

compatibility

for use with EZ-Fit®
for use with Milliflex®

General description

Environmental Incubator is designed as a compact, lightweight, single chamber and portable unit for microbial incubation.
The Environmental Incubator can operate both on DC through rechargeable battery and AC adapter of 115-230 volts.

Application

Environmental Incubator is used for the microbial incubation of total coliform and fecal coliform as well as other microbes like fecal streptococci, and heterotrophic organisms.

Components

  • Cigarette Lighter Power Plug Adapter.
  • Battery Clamps Power Adapter.

Legal Information

EZ-FIT is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIFLEX is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service