Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

XX42LSS11

Millipore

Labscale Kits System 115 V

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151800
eCl@ss:
32031690
Pricing and availability is not currently available.

AC/DC input

115 V, 60 Hz

manufacturer/tradename

Labscale

parameter

15 mL min. working volume
4-45 °C temperature
5.9 bar max. inlet pressure (85 psi)
5.9 bar max. transmembrane pressure (85 psig)

H

45.7 cm (18 in.)

L

21.6 cm (8.5 in.)

W

27.9 cm (11 in.)

weight

5.9 kg (13 lb)

Legal Information

LABSCALE is a trademark of EMD Millipore Corporation

replacement part

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service