Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

XX1014732

Millipore

Millipore Glass Base and Stopper for Vacuum Filtration

47 mm, For use with stainless steel screen support, Screen provided

Synonym(s):

Glass Base for Filtration, Millipore Vacuum Base, Stopper for Filtration

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$386.00

$386.00


Estimated to ship onApril 14, 2025Details



Select a Size

Change View
1 EA
$386.00

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NA.54

$386.00


Estimated to ship onApril 14, 2025Details


material

borosilicate glass base
parylene coating (on stopper)
silicone stopper
stainless steel screen

technique(s)

vacuum filtration: suitable

diam.

47 mm

filtration area

9.6 cm2

fitting

No. 8 outlet stopper for standard 1 L and 4 L filtering flasks (perforated silicone)

application(s)

filtration

shipped in

ambient

General description

Millipore Glass Vacuum Filtration Accessory Product
Glass Base and Stopper, 47 mm, For use with stainless steel screen support, Screen provided

These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.

This item is an accessory part for the Millipore 47 mm Classic Glass Filter Holder Kits.

Application

47 mm, For use with stainless steel screen support, Screen provided

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service