The hole diameter for this stopper is 9.5mm. Other dimentions are as follows:
Upper diameter - 41.1mm
Lower diameter - 33.3mm
Height - 25.4mm
XX1014708
Millipore Stopper for Vacuum Filtration
No. 8, Perforated, Silicone with parylene coating, 5/PK
Synonym(s):
Millipore Filtration Stopper, Vacuum Stopper
Select a Size
$209.00
Select a Size
About This Item
$209.00
material
parylene coating
silicone
technique(s)
vacuum filtration: suitable
diam.
41 mm
application(s)
filtration
shipped in
ambient
Related Categories
General description
Stopper, No. 8, perforated, parylene coated, 5/PK
These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.
This item is an accessory part for the Millipore 47 mm Classic Glass Filter Holder Kits.
Application
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
What is the inner diameter of the cap hole?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service