Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

XF2004725

Millipore

250 mL Filter Holder, 47 mm, stainless steel

250 mL Filter Holder, 47 mm, stainless steel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

anodized aluminum spring clamp(s)
silicone stopper
stainless steel base
stainless steel cover (for funnel)
stainless steel frit (for support)
stainless steel funnel(s)

technique(s)

vacuum filtration: suitable

H

19.4 cm

diam.

7.6 cm

filter diam.

47 mm

filtration area

9 cm2

funnel capacity

250 mL

fitting

inlet funnel
No. 8 outlet stopper for standard 1 L filtering flask (perforated silicone)

application(s)

filtration

compatibility

for use with Analytical Stainless Steel Filter Holder

shipped in

ambient

Application

250 mL Filter Holder, 47 mm, stainless steel

Principle

Vacuum

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service