VPPS102NB1
Viresolve® Pro Shield
Virus prefilter, Viresolve® Pro Shield, Modus 1.2 format, filtration area 0.07 m²
Synonym(s):
Viresolve® Pro Shield Modus 1.2
Select a Size
$1,792.00
Select a Size
About This Item
$1,792.00
Recommended Products
material
polyethersulfone
Quality Level
product line
EMPROVE® Filter
parameter
60 psig max. inlet pressure
device size
1.2 in.
impurities
<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
Related Categories
General description
Viresolve Pro Modus Devices are typically used for filtration of pilot to mid-scale batch volumes of proteins. The Viresolve® Pro Shield Modus 1.2 offers a filtration area of 0.07 m2 and has a primary use in pilot/small-volume processing.
Features and Benefits
- Pilot and mid scale manufacturing
- Three different size formats
- Fully self contained (hardware holder not required)
- Fully disposable single-use fluid path
- Devices 100% tested with air/water diffusion and Binary Gas Test
- Shield / Shield H 100% aerosol tested
Other Notes
Preparation Note
Analysis Note
After a controlled water flush of 100 L/m², samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64>.
Legal Information
Disclaimer
What is the Emprove® Program?
The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:
Free of charge - Sign in to download
Free of charge - Sign in to download
Available by subscription or for a fee
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service