Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

TANKVNT01

Milli-Q

Vent Filter

Prevents contamination of pure water in SDS storage systems

Synonym(s):

Vent Filter for Pure Water

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$640.00

$640.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$640.00

About This Item

UNSPSC Code:
41104212
eCl@ss:
33050190
NACRES:
JA.14

$640.00


Please contact Customer Service for Availability

Quality Level

feature

Prevents contamination of the stored pure water

packaging

pkg of 1 unit

parameter

30 L/min air flow rate

H

17 cm (6.7 in.)

pore size

0.22 μm filter

compatibility

for use with SDS
for use with tanks

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

This advanced Vent Filter designed to prevent airborne contaminants, such as CO2, particles, micro-organisms and volatile organic compounds, from entering the SDS systems that stores pure water.
The Vent Filter can maintain the resistivity levels of pure water stored in the SDS reservoir. For use with larger storage tanks, including SDS 200, 350 and 500.

Application

The vent filter provides advanced protection against airborne contaminants.

Features and Benefits

  • Hydrophobic 0.22 μm filter removes particles and bacteria.
  • Easy installation in the built-in holder on the front of the SDS reservoir.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–10 of 10 Questions  
  1. What are the storage conditions for this product?

    1 answer
    1. Recommended storage conditions: temperatures from 5 to 30°C; humidity between 10 and 80%. The original sealed bag (if provided) must be kept intact before the first use to protect the purification element from foreign matter.

      Helpful?

  2. How are consumables changed?

    1 answer
    1. To help you to change your system's consumables, several video tutorials are available on our YouTube channel: https://youtube.com/playlist?list=PL2TUriaAaEA_IXDCnPbDk6OmrwptjwOHD. For high-flow systems, please keep in mind that all consumable changes must be approved by a 3-digit code that only the person in charge of the system knows.

      Helpful?

  3. How can I know which consumables can be used with my system?

    1 answer
    1. To know which consumables can be used on your system, you can see in the user manual of your system or see all the consumables for each system listed on https://www.sigmaaldrich.com/products/water-purification/milli-q-consumables.

      Helpful?

  4. How can I know which consumables can be used with my system?

    1 answer
    1. To know which consumables can be used on your system, you can see in the user manual of your system or see all the consumables for each system listed on https://www.sigmaaldrich.com/products/water-purification/milli-q-consumables.

      Helpful?

  5. What steps are you taking towards improved sustainability?

    1 answer
    1. Sustainability is at the heart of our innovations. From reducing water and energy consumption, to minimizing plastic and chemical waste, our dedicated water system engineers are constantly working on new ways to reduce the ecological footprint of our products to better support the sustainability goals we're all striving towards. For more information, we invite you to review the following brochure and infographic which highlight our efforts and achievements: https://www.sigmaaldrich.com/life-science/milliq#sus. Do not hesitate to contact your local representative or sales contact (https://www.sigmaaldrich.com/collections/offices) for further information.

      Helpful?

  6. Can I arrange to have my consumables automatically ordered and delivered once a year?

    1 answer
    1. It's possible to place only one consumable order per year with a specific contract called "Consumable Supply Agreement (CSA)" (https://www.sigmaaldrich.com/US/en/products/water-purification/milli-q-consumables#csa). For further information, contact your local representative or sales contact (https://www.sigmaaldrich.com/US/en/collections/offices).

      Helpful?

  7. How frequently do the various consumables need to be changed?

    1 answer
    1. The frequency that consumables must be changed depends on the system's usage (treated water volume) and on the consumables themselves (time of usage). In order to ensure the quality of water and your results, the consumables should be replaced when the system alerts you.

      Helpful?

  8. Where can I find data sheets, Certificates of Origin, Certificates of Analysis, and Certificates of Quality?

    1 answer
    1. Documents and certificates are available in the "Documentation" section on this page. Do not hesitate to contact us if you require further information.

      Helpful?

  9. What is the consumables delivery time?

    1 answer
    1. Refer to the consumable's Product page for a first estimation of its expected delivery time and contact customer service for more information.

      Helpful?

  10. Can consumables be opened and refilled?

    1 answer
    1. Unfortunately, this is not possible because of safety issues and the need to guarantee the quality of consumables and their interior purification components. Our consumables are manufactured in an ISO 9001-certified facility France in agreement with high quality standards.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service