Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

TANKS50UV

Milli-Q

Automatic Sanitization Module (ASM)

AC/DC input 230 V, Protects stored pure (Type 2/3) water from bacterial proliferation and biofilm buildup.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$4,290.00

$4,290.00


Please contact Customer Service for Availability

Request more information

Select a Size

Change View
1 EA
$4,290.00

About This Item

UNSPSC Code:
41104200
NACRES:
JA.13

$4,290.00


Please contact Customer Service for Availability

Request more information

AC/DC input

230 V, 50 - 60 Hz

packaging

pkg of 1 unit

parameter

254 nm (mercury free)

H × W × D

32 cm (12.6 in.) × 25 cm (9.8 in.) × 25 cm (9.8 in.)

compatibility

for use with AFS®
for use with Direct-Q® UV
for use with Elix® Essential UV
for use with Elix® Essential
for use with RiOs Essential
for use with RiOs

Looking for similar products? Visit Product Comparison Guide

General description

This Automatic Sanitization Module (ASM) efficiently prevents bacterial growth and biofilm formation in stored pure water and on the inner surface of the storage tank.
ASM unit protects purified water stored in 30/60/100 L polyethylene (PE) storage tanks.
For use with Elix® Essential/Essential UV, RiOs, RiOs Essential, AFS® AFS® D, and AFS® Essential water purification systems.

Application

For 30/60/100 L polyethylene storage tanks.

Features and Benefits

  • Fitted inside the PE tank.
  • A 254 nm UV lamp is selected for its germicidal effectiveness.
  • Pre-programmed intervals of 10-min/day automatic UV illumination for optimized efficiency.
  • Additional programmable and manual UV exposure help meet critical application requirements.
  • Up to 45 min/day of UV exposure for total flexibility.
  • Program daily time settings, UV cycles, and UV lamp operation displayed on the Millitrack e-Solution dashboard.
  • UV lamp exchange alarm for easy maintenance.
  • Compact design allows installation on top of the storage tank.

Other Notes

Directions for Use

  • Organism Retention: Bacteria
  • Mode of Action: UV
  • Application: Biochemical and pharmaceutical laboratories
  • Intended Use: Water purification
  • Instructions for Use: This item provides water exposed to bactericidal UV lamp. Please refer to "User Manual Automatic Sanitization Module", chapter "ASM installation" in the package.
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

AFS is a registered trademark of Merck KGaA, Darmstadt, Germany
DIRECT-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
ELIX is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLITRACK is a trademark of Merck KGaA, Darmstadt, Germany
RIOS is a trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

For U.S. Customers: Contains mercury; Do not place in trash - dispose according to local, state, or federal laws.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service