Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SVEPA47FH3

Millipore

Millipore Express® SHR 0.1µm, OptiScale® 47mm Capsule

Fittings 3/4 in. TC- 1/4 in. HB, Autoclavable

Synonym(s):

Millipore Express SHR Optiscale 47mm 0.1 μm 3/4 in. TC-1/4 in. HB

Sign Into View Organizational & Contract Pricing

Select a Size

3 EA
$132.00

$132.00


Please contact Customer Service for Availability


Select a Size

Change View
3 EA
$132.00

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

$132.00


Please contact Customer Service for Availability

Product Name

Millipore Express® SHR, OptiScale® Capsule, OptiScale® 47

material

polyethersulfone

Quality Level

reg. compliance

meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible

product line

OptiScale® 47

feature

hydrophilic

manufacturer/tradename

Millipore Express®

parameter

25 °C max. inlet temp.
80 psig max. inlet pressure

technique(s)

sterile filtration: suitable

cartridge nominal length

3.24 in. (82 mm)

inlet connection diam.

3/4 in.

outlet connection diam.

1/4 in.

matrix

Millipore Express® SHR

pore size

0.1 μm

fitting

inlet sanitary flange
outlet hose barb
(19 mm (3/4 in.) Sanitary Flange Inlet and 6 mm (1/4 in.) Hose Barb Outlet)

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Capsule

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer wetting instructions of Filters with MILLIPORE EXPRESS® Membrane user guide
  • Storage Statement: Please refer Filters with MILLIPORE EXPRESS® Membrane user guide
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany
OptiScale is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service